N100X125CBC
Panduit Labels, P1 Non-Laminated Label Cassettes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N100X125CBC

Panduit Labels, P1 Non-Laminated Label Cassettes Series

N100X125CBC

Panduit Labels, P1 Non-Laminated Label Cassettes Series
P1 N100X125CBC Non-Laminating Label
MFG Item Number
N100X125CBC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, P1 Non-Laminated Label Cassettes Series
Item #
N100X125CBC
P1 N100X125CBC Non-Laminating Label

P1 Non-Laminated Label Cassettes Series Information


Specifications

Specifications
Manufacturer Part Number N100X125CBC
Manufacturer Panduit
Product Series P1 Non-Laminated Label Cassettes
Family Series Panduit Labels, P1 Non-Laminated Label Cassettes Series
Description White, perforated vinyl cloth label for 10 — 6 AWG wires, 125/cassette.
Application Cable & Wire Marking
Label Height 1 "
Label Width 1.25 "
Material Type Vinyl
Material Description Cloth
Background Color White
Recommended Printer(s) PanTher LS8E/LS8EQ
Net Weight 0.205 lbs
Gross Weight 0.24 lbs