Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EZ Code, a T & B Brand Tape, NAF Series
NAF-0702
EZ Code, a T & B Brand Tape, NAF Series
DETECTABLE UT TAPE 6X1000 TELEPHONE
This item cannot be canceled or returned
Description
DETECTABLE UT TAPE 6X1000 TELEPHONE
Foil‑Backed Detectable Buried Utility Tape Simple and Fast Method for Relocating Lines, Cables and Conduit for Future Renovation Black Text on a Bright Background
Specifications
Specifications
Manufacturer Part Number
NAF-0702
Manufacturer
EZ Code, a T & B Brand
Product Series
NAF
Family Series
EZ Code, a T & B Brand Tape, NAF Series
Description
Foil-Backed Detectable Buried Utility Tape - Orange Background with 2 Rows of Black Legend: CAUTION: BURIED TELEPHONE LINE BELOW, Size 6 Inches x 1000 feet. 5 Mil Polyethylene/Metallic Foil
Type
Warning/Caution Tape
Color
Orange
Comments
Caution Buried Electrical Line Below
Net Weight
17.75 lbs
Gross Weight
17.75 lbs
NAF-0702
EZ Code, a T & B Brand Tape, NAF Series