NBB1.5-F79-E0
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB1.5-F79-E0

Pepperl Fuchs Inductive Proximity

NBB1.5-F79-E0

Pepperl Fuchs Inductive Proximity
Inductive DC, 800000
Item Number
NBB1.5-F79-E0
MFG Item Number
800000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB1.5-F79-E0
Inductive DC, 800000

Series Information

Specifications

Specifications
Manufacturer Part Number 800000
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 800000
Power Type DC
Range 0-1.215 mm
Connection Type Wire Leads
Cable Length 0.5 m
Output Type NO NPN
Number of Wires 3
Composition Non-Metallic
Voltage 5-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Sensing Type Top
Short Circuit Protection Yes
Max Load Current 0.1 A
Approvals cCSAus, cULus
Net Weight 0.013 lbs
Gross Weight 0.0625 lbs