NBB10-30GM50-Z0-T
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB10-30GM50-Z0-T

Pepperl Fuchs Inductive Proximity

NBB10-30GM50-Z0-T

Pepperl Fuchs Inductive Proximity
Inductive DC, 236495
Item Number
NBB10-30GM50-Z0-T
MFG Item Number
236495
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB10-30GM50-Z0-T
Inductive DC, 236495

Series Information

Specifications

Specifications
Manufacturer Part Number 236495
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 236495
Power Type DC
Range 0-8.1 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection Yes
Max Load Current 0.025 A
Net Weight 0.3197 lbs
Gross Weight 0.3197 lbs