Series Information
| Manufacturer Part Number | 915902 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | INDUCTIVE DC, 915902 |
| Shielding | Shielded |
| Range | 2 mm |
| Connection Type | 2 Meter Cable |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Composition | Non-Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | Top |
| Weld Field Immune | No |
| Status Indicator | LED |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.1 A |
| Length | 78.74 " |
| Approvals | CE, cULus |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |