NBB20-U1-A2-T-V1
Pepperl Fuchs Inductive Proximity, NBB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB20-U1-A2-T-V1

Pepperl Fuchs Inductive Proximity, NBB Series

NBB20-U1-A2-T-V1

Pepperl Fuchs Inductive Proximity, NBB Series
InductiveaDC
Item Number
NBB20-U1-A2-T-V1
MFG Item Number
296371
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NBB Series
Item #
NBB20-U1-A2-T-V1
InductiveaDC

NBB Series Information

  • IP67 Protection
  • NO Switching Element
  • 0.8mm Operating Distance

Videos

Specifications

Specifications
Manufacturer Part Number 296371
Manufacturer Pepperl Fuchs
Product Series NBB
Family Series Pepperl Fuchs Inductive Proximity, NBB Series
Description InductiveaDC
Power Type DC
Range 20 mm
Connection Type 4 Pin M12 Connector
Output Type NO/NC
Number of Wires 4
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Comments Block Style 40 x 40 mm
Net Weight 0.5842 lbs
Gross Weight 0.5842 lbs