NBB Series Information
| Manufacturer Part Number | 301162 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Product Series | NBB |
| Family Series | Pepperl Fuchs Inductive Proximity, NBB Series |
| Description | InductiveaDC |
| Power Type | DC |
| Range | 3 mm |
| Connection Type | Cable Connection |
| Cable Length | 1.3 m |
| Output Type | NC |
| Number of Wires | 2 |
| Composition | Non-Metallic |
| Voltage | 5-60 VDC |
| Nominal Voltage | 24 VDC, 48 VDC |
| Sensing Type | Side |
| Status Indicator | Yes |
| Short Circuit Protection | No |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.1 A |
| Approvals | CCC, cCSAus, CE, cULus |
| Net Weight | 0.0229 lbs |
| Gross Weight | 0.0229 lbs |