NBN12-18GM50-E0
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN12-18GM50-E0

Pepperl Fuchs Inductive Proximity

NBN12-18GM50-E0

Pepperl Fuchs Inductive Proximity
Inductive DC, 087777
Item Number
NBN12-18GM50-E0
MFG Item Number
326161-0132
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBN12-18GM50-E0
Inductive DC, 087777

Series Information

Specifications

Specifications
Manufacturer Part Number 326161-0132
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 087777
Power Type DC
Range 0-9.72 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO NPN
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, cULus
Net Weight 0.2624 lbs
Gross Weight 0.2624 lbs