NBN2-F58XXA3-100S3
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN2-F58XXA3-100S3

Pepperl Fuchs Inductive Proximity

NBN2-F58XXA3-100S3

Pepperl Fuchs Inductive Proximity
Inductive DC, 276935
Item Number
NBN2-F58XXA3-100S3
MFG Item Number
276935
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBN2-F58XXA3-100S3
Inductive DC, 276935

Series Information

Specifications

Specifications
Manufacturer Part Number 276935
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 276935
Range 2 mm
Connection Type Wire Leads
Cable Length 0.1 m
Composition Metallic
Sensing Type Side
Short Circuit Protection Yes
Approvals UL
Net Weight 0.0551 lbs
Gross Weight 0.0551 lbs