NBN3-8GM25-E0-V3
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN3-8GM25-E0-V3

Pepperl Fuchs Inductive Proximity

NBN3-8GM25-E0-V3

Pepperl Fuchs Inductive Proximity
Inductive DC, 802841
Item Number
NBN3-8GM25-E0-V3
MFG Item Number
304615-0113
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBN3-8GM25-E0-V3
Inductive DC, 802841

Series Information

Specifications

Specifications
Manufacturer Part Number 304615-0113
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 802841
Power Type DC
Range 0-2.43 mm
Connection Type 3 Pin M8 Connector
Output Type NO NPN
Composition Metallic
Voltage 5-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.1 A
Approvals cCSAus, cULus
Net Weight 0.0309 lbs
Gross Weight 0.0309 lbs