NBN3-F31K2-E8-B33-S
Pepperl Fuchs Inductive Proximity, NBN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN3-F31K2-E8-B33-S

Pepperl Fuchs Inductive Proximity, NBN Series

NBN3-F31K2-E8-B33-S

Pepperl Fuchs Inductive Proximity, NBN Series
InductiveaDC
Item Number
NBN3-F31K2-E8-B33-S
MFG Item Number
244541
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NBN Series
Item #
NBN3-F31K2-E8-B33-S
InductiveaDC

NBN Series Information

  • 12mm non‑Flush
  • PNP Output
  • IP67 Protection

Videos

Specifications

Specifications
Manufacturer Part Number 244541
Manufacturer Pepperl Fuchs
Product Series NBN
Family Series Pepperl Fuchs Inductive Proximity, NBN Series
Description InductiveaDC
Nominal Voltage 24 VDC
Power Type DC
Range 2.5 mm
Connection Type Screw Terminals
Output Type 2NO
Number of Wires 4
Composition Non-Metallic
Voltage 10-30 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE, cULus
Net Weight 0.9127 lbs
Gross Weight 0.9127 lbs