NBN6-V3-E3
Pepperl Fuchs Inductive Proximity, NBN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN6-V3-E3

Pepperl Fuchs Inductive Proximity, NBN Series

NBN6-V3-E3

Pepperl Fuchs Inductive Proximity, NBN Series
InductiveaDC
Item Number
NBN6-V3-E3
MFG Item Number
225240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NBN Series
Item #
NBN6-V3-E3
InductiveaDC

NBN Series Information

  • 12mm non‑Flush
  • PNP Output
  • IP67 Protection

Videos

Specifications

Specifications
Manufacturer Part Number 225240
Manufacturer Pepperl Fuchs
Product Series NBN
Family Series Pepperl Fuchs Inductive Proximity, NBN Series
Description InductiveaDC
Power Type DC
Range 6 mm
Connection Type Cable Connection
Cable Length 1.3 m
Output Type NC PNP
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 24 VDC
Sensing Type Side
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE
Net Weight 0.0044 lbs
Gross Weight 0.0044 lbs