Series Information
| Manufacturer Part Number | 184378 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive DC, 184378 |
| Power Type | DC |
| Range | 0-6.48 mm |
| Connection Type | 3 Pin M8 Connector |
| Output Type | NO NPN |
| Number of Wires | 3 |
| Composition | Non-Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | Side |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.25 A |
| Approvals | cCSAus, cULus |
| Net Weight | 0.0375 lbs |
| Gross Weight | 0.0375 lbs |