Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Inductive Proximity
NCN3-F31K-N4-K-S
Pepperl Fuchs Inductive Proximity
Item Number
NCN3-F31K-N4-K-S
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Specifications
Specifications
| Manufacturer Part Number |
222681 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Inductive Proximity |
| Description |
Inductive NAMUR, 222681 |
| Range |
0-2.4 mm |
| Connection Type |
Screw Terminals |
| Output Type |
NC Namur |
| Composition |
Non-Metallic |
| Sensing Type |
Side |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Approvals |
cCSAus, cULus |
| Net Weight |
0.3616 lbs |
| Gross Weight |
0.3616 lbs |
NCN3-F31K-N4-K-S
Pepperl Fuchs Inductive Proximity