Series Information
| Manufacturer Part Number | NDZGG50V2 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse, NDZ-SICH.EInSATZ 2A GL-gG, W 212539 |
| Fuse Type | Bottle Type D (Diazed) |
| Current Rating | 2 A |
| AC Voltage | 500 VAC |
| DC Voltage | 500 VDC |
| Class | gG, gL |
| Characteristic | Power |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Bottle |
| Depth | 12 mm |
| Body Length | 1.97 " |
| Diameter | 0.47 " |
| Length | 1.97 " |
| Width | 12 mm |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |