Series Information
| Manufacturer Part Number | 4642600 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor, Proximity; M18 x 1; 10 to 30 VDC; 200 mA (Max.); 1000 Hz; Brass |
| Diameter | 18 mm |
| Shielding | Unshielded |
| Power Type | DC |
| Range | 10 mm |
| Connection Type | PG9 Cable Gland |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Composition | Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Net Weight | 0 lbs |
| Gross Weight | 0.2 lbs |