NI12U-EM18M-VP4X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI12U-EM18M-VP4X-H1141

Turck Inductive Proximity

NI12U-EM18M-VP4X-H1141

Turck Inductive Proximity
Sensor; M1581459
Item Number
NI12U-EM18M-VP4X-H1141
MFG Item Number
1581459
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI12U-EM18M-VP4X-H1141
Sensor; M1581459

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1581459
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; M1581459
Diameter 18 mm
Shielding Unshielded
Power Type DC
Range 12 mm
Connection Type M12 Connector
Output Type NO/NC PNP
Composition Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0.09 lbs
Gross Weight 0.09 lbs