NI14-M18-VN4X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI14-M18-VN4X-H1141

Turck Inductive Proximity

NI14-M18-VN4X-H1141

Turck Inductive Proximity
Sensor, Proximity; M12 x 1; 10 to
Item Number
NI14-M18-VN4X-H1141
MFG Item Number
4590603
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI14-M18-VN4X-H1141
Sensor, Proximity; M12 x 1; 10 to

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4590603
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity; M12 x 1; 10 to 30 VDC; 200 mA (Max.); 400 Hz; Brass
Diameter 18 mm
Shielding Unshielded
Power Type DC
Range 14 mm
Connection Type M12 Connector
Output Type NO/NC NPN
Number of Wires 4
Composition Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0 lbs
Gross Weight 0.1 lbs