NI15-M30-LIU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI15-M30-LIU

Turck Inductive Proximity

NI15-M30-LIU

Turck Inductive Proximity
Sensor, Proximity, 15mm Sensing
Item Number
NI15-M30-LIU
MFG Item Number
1535300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI15-M30-LIU
Sensor, Proximity, 15mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1535300
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 15mm Sensing DistanceDC; Analog Out0mm BarrelDC; Analog Out
Diameter 30 mm
Shielding Unshielded
Power Type DC
Range 15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type Analog
Number of Wires 4
Composition Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator No
Short Circuit Protection Yes
Net Weight 0 lbs
Gross Weight 0.4 lbs