NI35U-CK40-ADZ30X2-T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI35U-CK40-ADZ30X2-T

Turck Inductive Proximity

NI35U-CK40-ADZ30X2-T

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI35U-CK40-ADZ30X2-T
MFG Item Number
4280443
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI35U-CK40-ADZ30X2-T
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4280443
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Unshielded
Power Type DC
Range 35 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO MOSFET
Number of Wires 2
Composition Non-Metallic
Voltage 20-250 VDC
Nominal Voltage 110 VDC, 24 VDC, 250 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.4 A
Net Weight 0 lbs
Gross Weight 0.4 lbs