NI40U-CP40-FDZ30X2/S10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI40U-CP40-FDZ30X2/S10

Turck Inductive Proximity

NI40U-CP40-FDZ30X2/S10

Turck Inductive Proximity
Sensor, Inductive, Proximity, Block,
Item Number
NI40U-CP40-FDZ30X2/S10
MFG Item Number
4280801
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI40U-CP40-FDZ30X2/S10
Sensor, Inductive, Proximity, Block,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4280801
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, Block, 40mm Detection Range; 10 to 300Vdc; 20 to 250Vac; IP68
Shielding Unshielded
Power Type DC
Range 40 mm
Connection Type 1/2-14 NPT
Output Type NO/NC
Number of Wires 2
Composition Non-Metallic
Voltage 20-250 VDC
Nominal Voltage 110 VDC, 24 VDC, 250 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0.43 lbs
Gross Weight 0.445 lbs