NI50U-CK40-IOL6X2-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI50U-CK40-IOL6X2-H1141

Turck Inductive Proximity

NI50U-CK40-IOL6X2-H1141

Turck Inductive Proximity
Sensor, IO-Link; UPROX3; 40mm
Item Number
NI50U-CK40-IOL6X2-H1141
MFG Item Number
1625871
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI50U-CK40-IOL6X2-H1141
Sensor, IO-Link; UPROX3; 40mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1625871
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, IO-Link; UPROX3; 40mm Rectangular; 50mm Sensing Distance; M12 QD
Shielding Unshielded
Power Type DC
Range 50 mm
Connection Type 4 Pin M12 Connector
Output Type NO/NC
Number of Wires 4
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.15 A
Net Weight 0.255 lbs
Gross Weight 0.255 lbs