NI60-K90-VP4X-B2141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI60-K90-VP4X-B2141

Turck Inductive Proximity

NI60-K90-VP4X-B2141

Turck Inductive Proximity
Sensor, 90mm rectangular sensor;
Item Number
NI60-K90-VP4X-B2141
MFG Item Number
15103
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI60-K90-VP4X-B2141
Sensor, 90mm rectangular sensor;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 15103
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, 90mm rectangular sensor; NonEmbeddable; Comp. Outputs; 4-Wire DC PNP (M1510300)
Shielding Unshielded
Power Type DC
Range 60 mm
Connection Type 7/8-16 UN-2A Connector
Output Type NO/NC PNP
Number of Wires 4
Composition Non-Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type Top
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 1.6 lbs