NJ15+U1+DW1-10
Pepperl Fuchs Inductive Proximity, NJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NJ15+U1+DW1-10

Pepperl Fuchs Inductive Proximity, NJ Series

NJ15+U1+DW1-10

Pepperl Fuchs Inductive Proximity, NJ Series
Inductive DC, 015944
Item Number
NJ15+U1+DW1-10
MFG Item Number
015944
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NJ Series
Item #
NJ15+U1+DW1-10
Inductive DC, 015944

NJ Series Information

  • 5 m Cable Length
  • PNP NO Switching Element
  • 1.5mm Operating Distance

Videos

Specifications

Specifications
Manufacturer Part Number 015944
Manufacturer Pepperl Fuchs
Product Series NJ
Family Series Pepperl Fuchs Inductive Proximity, NJ Series
Description Inductive DC, 015944
Power Type DC
Range 15 mm
Connection Type Screw Terminals
Output Type NO PNP
Composition Non-Metallic
Voltage 15-60 VDC
Nominal Voltage 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CCC, cCSAus, CE, cULus
Comments Block Style 40 x 40 mm, Adjustable Frequency 1~10 Hz
Net Weight 0.5732 lbs
Gross Weight 0.5732 lbs