NMB1.5-8GM50-E2-FE
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NMB1.5-8GM50-E2-FE

Pepperl Fuchs Inductive Proximity

NMB1.5-8GM50-E2-FE

Pepperl Fuchs Inductive Proximity
Inductive DC, 904074
Item Number
NMB1.5-8GM50-E2-FE
MFG Item Number
904074
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NMB1.5-8GM50-E2-FE
Inductive DC, 904074

Series Information

Specifications

Specifications
Manufacturer Part Number 904074
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 904074
Power Type DC
Range 0-1.215 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals cCSAus, cULus
Net Weight 0.1014 lbs
Gross Weight 0.1014 lbs