NMB6-F104M-E3-FE
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NMB6-F104M-E3-FE

Pepperl Fuchs Inductive Proximity

NMB6-F104M-E3-FE

Pepperl Fuchs Inductive Proximity
Inductive DC, 915188
Item Number
NMB6-F104M-E3-FE
MFG Item Number
915188
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NMB6-F104M-E3-FE
Inductive DC, 915188

Series Information

Specifications

Specifications
Manufacturer Part Number 915188
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 915188
Power Type DC
Range 0-4.86 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals cULus
Net Weight 0.1764 lbs
Gross Weight 0.1764 lbs