NP-23T-CXU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP-23T-CXU

Sealmaster Bearings, NP Series

NP-23T-CXU

Sealmaster Bearings, NP Series
Bearing
Item Number
NP-23T-CXU
MFG Item Number
713338
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Bearings, NP Series
Item #
NP-23T-CXU
Bearing

NP Series Information

  • Cast Iron Pillow Block High Base Housing
  • Setscrew Locking
  • Standard Duty
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 713338
Manufacturer Sealmaster
Product Series NP
Family Series Sealmaster Bearings, NP Series
Description Bearing
Bearing Type Two Bolt Pillow Block
Seal Type Standard Felt Seal
Locking Skwezloc
Shaft Diameter 1.4375 "
Shaft Range 1-1.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 5.02 lbs
Gross Weight 5.02 lbs