NP4236CPP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP4236CPP

Wiegmann Enclosures, C Series

NP4236CPP

Wiegmann Enclosures, C Series
PERF PANEL ULTIMATE 40.2X34.2 CS-WHT
MFG Item Number
NP4236CPP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C Series
Item #
NP4236CPP
PERF PANEL ULTIMATE 40.2X34.2 CS-WHT

C Series Information


Specifications

Specifications
Manufacturer Part Number NP4236CPP
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Description Perforated Panel Ultimate 40.2X34.2 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 42 "
Nominal Width 36 "
Net Weight 44 lbs
Gross Weight 44 lbs