NPR22M16
NTE Electronics Capacitors, NPR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPR22M16

NTE Electronics Capacitors, NPR Series

NPR22M16

NTE Electronics Capacitors, NPR Series
CAPACITOR, 22 MFD, 16VDC, RADIAL
MFG Item Number
NPR22M16
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, NPR Series
Item #
NPR22M16
CAPACITOR, 22 MFD, 16VDC, RADIAL

NPR Series Information

  • .47uf to 1000uf
  • 16VDC to 100VDC
  • ‑40 to 185 Degrees F
  • Non‑Polarized Electrolytic
  • Radial Leads
The NTE NPR series of aluminum electrolytic capacitors are especially designed for use in circuits whose polarity is reversed or unknown or in crossover networks which do not require tough characteristic requirements.

  • Meets the Requirements of MIL‑STD 202


Specifications

Specifications
Manufacturer Part Number NPR22M16
Manufacturer NTE Electronics
Product Series NPR
Family Series NTE Electronics Capacitors, NPR Series
Description CAPACITOR, 22 MFD, 16VDC, RADIAL ALUMINUM ELECTROYLTIC, +-20pct. TOL NON-POLARIZED
Diameter 0.24 "
Capacitance 22 µF
Composition Electrolytic
Tolerance % ±20 %
Material Aluminum
DC Voltage 16 VDC
Voltage DC (peak) 20 VDC
Operating Temperature -40-185 °F
Package Type Radial Round
Lead Type Radial
Lead Spacing 0.098 "
Length 0.709 "
Height 0.43 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs