NRG02-D240AC-2Q
Minarik Drives Drives, NRG-2Q Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NRG02-D240AC-2Q

Minarik Drives Drives, NRG-2Q Series

NRG02-D240AC-2Q

Minarik Drives Drives, NRG-2Q Series
2Q PWM Chassis Dual 2A, Pot Incl.
MFG Item Number
NRG02-D240AC-2Q
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Drives, NRG-2Q Series
Item #
NRG02-D240AC-2Q
2Q PWM Chassis Dual 2A, Pot Incl.

NRG-2Q Series Information

  • 2Q Operation: Unidirectional Operation with Reverse Torque Capability for Braking or Combating Over‑Hauling Loads
  • Speed Range and Regulation: 1% Regulation Over 100:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed, Accel, Decel, Forward Current Limit and Brake Current Limit
  • Diagnostic LEDs: LEDs for Power, Motoring and Regen (Torque and Braking)
  • Stopping Modes: User can Decelerate (N.O.), Regeneratively Brake (N.O.) or Coast to a Stop (N.C.)
The NRG‑2Q Series, is easy to use and at the same time, will satisfy demanding application requirements. In addition to on‑board fusing to protect your motor and drive, the NRG‑2Q Series will accept any AC input voltage between 90 and 260VAC at 50 or 60 Hz. With an auto‑ranging power supply there are no switches to set, no settings to change. The NRG‑2Q Series will also accept any DC voltage between 80 and 340VDC (consult factory for other input voltages)

This highly efficient, near unity form factor PWM regenerative drive, will increase motor performance while reducing your energy costs. MOSFET power in PWM drives switch at 16kHz, to provide fast circuit response and the constant 1.05 (pure DC is 1.00) form factor throughout the entire 100:1 speed range.

The NRG‑2Q Series will work with isolated logic signals, motion controllers and programmable logic controllers. It is also compatible with Minariks popular PCM4 signal isolator and DCL600 digital controller.

  • Inhibit Personality Switch: Choose Whether You Brake or Coast to a Stop. Order Inhibit Plug with 18" Leads (201‑0024) to Use Inhibit
  • Spade Terminals: Easy to Use, Lower Cost and Able to Fit in Smaller Package
  • Auto‑Ranging Power Supply: Can Accept 90‑240VAC or an 80‑340VDC Input. Connections Will Vary

Specifications

Specifications
Manufacturer Part Number NRG02-D240AC-2Q
Manufacturer Minarik Drives
Product Series NRG-2Q
Family Series Minarik Drives Drives, NRG-2Q Series
Description 2Q PWM Chassis Dual 2A, Pot Incl.
AC Voltage 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-130 VDC, 0-240 VDC
Phase 1
Operating Temperature 50-104 °F
Max Armature Current (DC) 2 A
Nominal Input Voltage 120 VAC, 240 VAC
Regen Yes
Operator Controls Built In
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 250 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 2 lbs
Gross Weight 2 lbs