OBR50M-R300-2P1-V1
Pepperl Fuchs Photoelectric Sensors, R300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OBR50M-R300-2P1-V1

Pepperl Fuchs Photoelectric Sensors, R300 Series

OBR50M-R300-2P1-V1

Pepperl Fuchs Photoelectric Sensors, R300 Series
Photoelectric Sensor Systems, 293048
Item Number
OBR50M-R300-2P1-V1
MFG Item Number
293048
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, R300 Series
Item #
OBR50M-R300-2P1-V1
Photoelectric Sensor Systems, 293048

R300 Series Information

The sensors in the R300 series represent a versatile product line and adopt various functional principles.All sensors operate using proven Pulse Ranging Technology (PRT) and are characterized by high sensing ranges and detection ranges.Contained within the compact housing of the 28 series of light barriers,the R300 offers all of the properties of PRT such as maximum reliability when detecting objects and immunity against ambient light and cross‑talk.To achieve this,the sensors in the R300 series make use of a number of different kinds of measurement data.What's more,the sensors are equipped with red light that is safe for the human eye as standard,making it easier to align the devices,even across expansive work areas.These features,combined with an innovative and intuitive operating concept,provide solutions for conventional automation tasks delivering the highest level of performance.

Specifications

Specifications
Manufacturer Part Number 293048
Manufacturer Pepperl Fuchs
Product Series R300
Family Series Pepperl Fuchs Photoelectric Sensors, R300 Series
Description Photoelectric Sensor Systems, 293048
Power Type DC
Beam Type Visible Red
Max Range 164 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type Push-Pull
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 50 Hz
Approvals CE, UL
Net Weight 0.2624 lbs
Gross Weight 0.2624 lbs