OBT100-R101-EP-IO-0.3MV3L
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OBT100-R101-EP-IO-0.3MV3L

Pepperl Fuchs Photoelectric Sensors

OBT100-R101-EP-IO-0.3MV3L

Pepperl Fuchs Photoelectric Sensors
PhotoaAutomation
Item Number
OBT100-R101-EP-IO-0.3MV3L
MFG Item Number
267075-100241
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
OBT100-R101-EP-IO-0.3MV3L
PhotoaAutomation

Series Information

Specifications

Specifications
Manufacturer Part Number 267075-100241
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description PhotoaAutomation
Power Type DC
Beam Type Laser
Max Range 3.94 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable with M8 Connector
Operating Mode Dark On, Light On
Output Type Push-Pull
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67, IP69, IP69K
Frequency 1,650 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs