OBT15-R3F-E2
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OBT15-R3F-E2

Pepperl Fuchs Photoelectric Sensors

OBT15-R3F-E2

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 263503
Item Number
OBT15-R3F-E2
MFG Item Number
263503
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
OBT15-R3F-E2
Photoelectric (Automation), 263503

Series Information

Specifications

Specifications
Manufacturer Part Number 263503
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 263503
Power Type DC
Beam Type Visible Red
Max Range 0.03-0.59 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Light On
Output Type PNP
Max Load Current 0.05 A
Composition Metallic
Protection Rating IP67
Frequency 1,000 Hz
Scan Type Background Suppression
Approvals CE, cURus
Net Weight 0.0397 lbs
Gross Weight 0.0397 lbs