Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Hand Tools
OD581
Blackburn, a T & B Brand Hand Tools
COMP TOOL 5/8 DIE STR FBRGLS HNDL
This item cannot be canceled or returned
Description
COMP TOOL 5/8 DIE STR FBRGLS HNDL
Specifications
Specifications
| Manufacturer Part Number |
OD581 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Hand Tools |
| Description |
Manual Compression Tool with Fixed 5/8 inch Die, Straight Fiberglass Handles |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Capacity |
0.625 " |
| Net Weight |
7.45 lbs |
| Gross Weight |
7.45 lbs |
OD581
Blackburn, a T & B Brand Hand Tools