Series Information
| Manufacturer Part Number | ODV-3-722020-3F1N-MN |
|---|---|
| Manufacturer | Invertek Drive |
| Family Series | Invertek Drive Drives |
| Description | Drive, AC, 75HP, 240V, 202A, VT, N12 240Vin 3PH W/TFT Keypad & EMC Fltr 50.4in.Hx13.0in.Wx14.1in.D |
| HP (Variable Torque Rating) | 75 hp |
| Amps (Variable Torque Rating) | 202 A |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 12 |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frame Size | 7 |
| Protection Rating | IP55 |
| Height | 50.4 " |
| Width | 13 " |
| Depth | 14.1 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |