Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OSJ30B6-150
Disconnect Switch Kit, Fusible, 30A,
MFG Item Number
OSJ30B6-150
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Disconnect Switch Kit, Fusible, 30A,
Specifications
Specifications
| Manufacturer Part Number |
OSJ30B6-150 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Disconnect Switch Kit, Fusible, 30A, Accepts Class J Fuses, Includes Switch, Pistol Hndl & 150mmX6mm Shaf |
| Current Rating |
30 A |
| AC Voltage |
690 VAC |
| Fusible |
Yes |
| Class |
J |
| Comments |
1SCD000015R0014 |
| Net Weight |
2.1 lbs |
| Gross Weight |
2.1007 lbs |
OSJ30B6-150
ABB Disconnect Switches