OSJF30B6-150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OSJF30B6-150

ABB Disconnect Switches

OSJF30B6-150

ABB Disconnect Switches
DISCONNECT SWITCH KIT, 30A/600V, FUS
MFG Item Number
OSJF30B6-150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OSJF30B6-150
DISCONNECT SWITCH KIT, 30A/600V, FUS

Series Information

Specifications

Specifications
Manufacturer Part Number OSJF30B6-150
Manufacturer ABB
Family Series ABB Disconnect Switches
Description DISCONNECT SWITCH KIT, 30A/600V, FUS FUSIBLE, OPEN INCLft.S SWITCH, HANDLE & 150mm SHAFT
Current Rating 30 A
AC Voltage 600 VAC
Fusible Yes
Net Weight 0 lbs
Gross Weight 0 lbs