Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P024-006-GY-HG
Eaton's Tripp Lite series Panel & Computer Interface Cables
6ft Hospital Medical Power
MFG Item Number
P024-006-GY-HG
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
6ft Hospital Medical Power
Specifications
Specifications
| Manufacturer Part Number |
P024-006-GY-HG |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
6ft Hospital Medical Power Extension Cord 5-15P 5-15R 15A Gray |
| Length |
0.5 ' |
| Color |
Gray |
| Approvals |
CSA, UL |
| Gross Weight |
0.73 lbs |
| Net Weight |
0.725 lbs |
P024-006-GY-HG
Eaton's Tripp Lite series Panel & Computer Interface Cables