Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P024-18N-13A-2R
Eaton's Tripp Lite series Panel & Computer Interface Cables
18quot;, 5-15P/5-15RX2, 13A, 16AWG, SJ
MFG Item Number
P024-18N-13A-2R
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
18quot;, 5-15P/5-15RX2, 13A, 16AWG, SJ
Specifications
Specifications
| Manufacturer Part Number |
P024-18N-13A-2R |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Extension Cord Y Splitter, NEMA 5-15P to 2x NEMA 5-15R - 13A, 120V, 16 AWG, 18-in. 45.72 cm, Black |
| Length |
0.125 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P024-18N-13A-2R
Eaton's Tripp Lite series Panel & Computer Interface Cables