Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2534-50EG
Swing Fitting,1/2in. Rigid Conduit,EG
This item cannot be canceled or returned
Description
Swing Fitting,1/2in. Rigid Conduit,EG
Specifications
Specifications
| Manufacturer Part Number |
306066 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Swing Fitting,1/2in. Rigid Conduit,EG |
| Style |
Conduit Swing Fitting |
| Trade Size |
1/2 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.96 lbs |
| Net Weight |
0.96 lbs |
P2534-50EG
Unistrut Strut