Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2859-14GY

Unistrut Strut

P2859-14GY

Unistrut Strut
Frame Cap For P5500,Grey
Item Number
P2859-14GY
MFG Item Number
306384
More specs
This item cannot be canceled or returned

Obsolete

Description

Strut, Series
Item #
P2859-14GY
Frame Cap For P5500,Grey

Series Information

Specifications

Specifications
Manufacturer Part Number 306384
Manufacturer Unistrut
Family Series Unistrut Strut
Description Frame Cap For P5500,Grey
Style Frame Cap
Trade Size 14 "
Comments Paintable PVC. Color Gray
Gross Weight 0.055 lbs
Net Weight 0.055 lbs