Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P3260XPG

Unistrut Strut

P3260XPG

Unistrut Strut
Fitting,Concrete Insert,5ft. Long,PG,
Item Number
P3260XPG
MFG Item Number
802017
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P3260XPG
Fitting,Concrete Insert,5ft. Long,PG,

Series Information

Specifications

Specifications
Manufacturer Part Number 802017
Manufacturer Unistrut
Family Series Unistrut Strut
Description Fitting,Concrete Insert,5ft. Long,PG, W/O Closure Strip,W/O End Caps, W/Back Plates
Style Concrete Inserts
Trade Size 5 "
Comments Pre-Galvanized Zinc
Gross Weight 10.03 lbs
Net Weight 10.03 lbs