Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P4376AGR
Fitting,U-Shape,5-3/8in. Long,GR
This item cannot be canceled or returned
Description
Fitting,U-Shape,5-3/8in. Long,GR
Specifications
Specifications
| Manufacturer Part Number |
306745 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Fitting,U-Shape,5-3/8in. Long,GR |
| Style |
U Shape Fitting |
| Comments |
Prema-Green III |
| Gross Weight |
1.3 lbs |
| Net Weight |
1.3 lbs |