PA-12-PG
Autonics Transducers, PA12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PA-12-PG

Autonics Transducers, PA12 Series
In stock
Item Number
PA-12-PG
MFG Item Number
PA-12-PG
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, PA12 Series
Item #
PA-12-PG
Controller, Sensor, NPN open

PA12 Series Information

  • Signal Transducer
  • Power Amplifier
  • 110/220VAC 50/60Hz
  • PNP and NPN
  • 8‑Pin Plug Type
Power amplifier ideal for commercial and industrial settings where signal transducing is needed. Easy mounting due to plug in type. Contains one channel.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA-12-PG
Item Number PA-12-PG
Manufacturer Autonics
Product Series PA12
Family Series Autonics Transducers, PA12 Series
Supply Voltage 120 VAC, 240 VAC
Input Signal NPN
Output Signal NPN
Number of Channels 1
Mounting Plug-In
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved