PA3PNPA
Carlo Gavazzi Photoelectric Sensors, PA3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PA3PNPA

Carlo Gavazzi Photoelectric Sensors, PA3 Series

PA3PNPA

Carlo Gavazzi Photoelectric Sensors, PA3 Series
PHOTO, RETRO PLR 3M
MFG Item Number
PA3PNPA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, PA3 Series
Item #
PA3PNPA
PHOTO, RETRO PLR 3M

PA3 Series Information

  • 9.84 ft. Sensing Range
  • 10~40 VDC
  • 4 Wire
  • NPN or PNP Output
  • Visible Sensing Beam
Carlo Gavazzi's PA3 series are retro‑reflective type photoelectric sensors with a range of 9.84 feet. They feature a visible, narrow sensing beam for reliable detection of targets. The sensors are protected by a durable, metallic, IP67 housing and can be quickly mounted in four different positions with the included mounting rail. Models are available with a cable or plug connection and with timer options.

Specifications

Specifications
Manufacturer Part Number PA3PNPA
Manufacturer Carlo Gavazzi
Product Series PA3
Family Series Carlo Gavazzi Photoelectric Sensors, PA3 Series
Description PHOTO, RETRO PLR 3M
Power Type DC
Beam Type Visible Red
Max Range 9.84 '
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Max Load Current 0.2 A
Composition Metallic
Protection Rating IP67
Polarization Filter Yes
Net Weight 0.3856 lbs
Gross Weight 0.3856 lbs