PAFS-1004
Dwyer Instruments Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PAFS-1004

Dwyer Instruments Sensors
In stock
Item Number
PAFS-1004
MFG Item Number
PAFS-1004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
PAFS-1004
Air Flow Sensor Three Sensing

Series Information

Specifications

Specifications
Manufacturer Part Number PAFS-1004
Item Number PAFS-1004
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Material ABS
Sensor Type Average Flow
Port Size 1/4 "
Port Style Tubing
Approvals EU
RoHS Yes
Net Weight 0.065 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved