PB503
Plasti-Bond, a RobRoy Company Beam Clamps, Beam Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PB503

Plasti-Bond, a RobRoy Company Beam Clamps, Beam Clamps Series
In stock
Item Number
PB503
MFG Item Number
PB503
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Beam Clamps Series
Item #
PB503
1 Hanger Rod Beam Clamp

Beam Clamps Series Information


Specifications

Specifications
Product Series Beam Clamps
Item Number PB503
Manufacturer Part Number PB503
Ships Factory Direct No
Manufacturer Plasti-Bond, a RobRoy Company
Family Series Plasti-Bond, a RobRoy Company Beam Clamps, Beam Clamps Series
Composition Malleable Iron
Base Size 2.5 "
Jaw Open 1.5 "
Tapped Hole Size 1/2-13
Load Rating 2,000 lbs
Rigid Size (in) 2 "
Comments PVC Coated
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved