PBPS55S-2
Plasti-Bond, a RobRoy Company Conduit Mounts, Pipe Strap Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBPS55S-2

Plasti-Bond, a RobRoy Company Conduit Mounts, Pipe Strap Series
In stock
Item Number
PBPS55S-2
MFG Item Number
PBPS55S-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Pipe Strap Series
Item #
PBPS55S-2
1-1/2 Pipe Strap 2 Hole Stamped

Pipe Strap Series Information

  • 20 mil Gray PVC Exterior Coating
  • 10 Trade Sizes from 1/2" through 4"
Plasti‑Bond PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support. They are available in two styles: a one‑hole malleable iron strap or a two‑hole stamped steel strap. Mounting hardware not provided.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBPS55S-2
Item Number PBPS55S-2
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Pipe Strap
Family Series Plasti-Bond, a RobRoy Company Conduit Mounts, Pipe Strap Series
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Rated No
Composition PVC Coated Steel
Style Two Hole
Rigid Size (in) 1-1/2 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved