Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminal Blocks, PBT2 Series
PBT2-4-600-F
Ilsco Terminal Blocks, PBT2 Series
INS (4) 600-4,350FX,4/0M,262DL O
MFG Item Number
PBT2-4-600-F
This item cannot be canceled or returned
Description
Terminal Blocks, PBT2 Series
INS (4) 600-4,350FX,4/0M,262DL O
Specifications
Specifications
| Manufacturer Part Number |
PBT2-4-600-F |
| Manufacturer |
Ilsco |
| Product Series |
PBT2 |
| Family Series |
Ilsco Terminal Blocks, PBT2 Series |
| Description |
INS (4) 600-4,350FX,4/0M,262DL O DBL SSCR T UL CSA |
| Number of Poles |
4 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
4 AWG-600 MCM |
| Color |
Black |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.206 lbs |
PBT2-4-600-F
Ilsco Terminal Blocks, PBT2 Series