Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, PBT Series
PBTO-1/0
Ilsco Terminals, PBT Series
INSUL AL MECH (2) 1/0-14 OFFSE T T
This item cannot be canceled or returned
Description
INSUL AL MECH (2) 1/0-14 OFFSE T T
Specifications
Specifications
| Manufacturer Part Number |
PBTO-1/0 |
| Manufacturer |
Ilsco |
| Product Series |
PBT |
| Family Series |
Ilsco Terminals, PBT Series |
| Description |
INSUL AL MECH (2) 1/0-14 OFFSE T T UL CSA |
| Connection Type |
Lug |
| Max Voltage |
600 V |
| Wire Size Range |
14-1/0 AWG |
| Sealant Type |
De-ox |
| Color |
Black |
| Material |
Plastic |
| Direct Burial |
No |
| Special Properties |
Corrosion Resistant |
| Approvals |
CSA, UL |
| Comments |
2 Ports |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
PBTO-1/0
Ilsco Terminals, PBT Series